- 25 mm Shaft Diameter
| Shaft Dia. | 25 mm |
| Seal Type | Contact Seals |
| Shank Slot to Center of Shaft | 76 mm |
| Shank Slot Length | 16 mm |
| Length Through Bore | 38 mm |
| Screw Hole Diameter | 26 mm |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Slot Length | 65 mm |
| Housing Width | 36 mm |
| Center of Bearing to Back of Inner Ring | 15 mm |
| Lubrication | Relubricatable |
| Duty Series | Heavy |
| Between Frame Width | 80 mm |
| Locking Style | Set Screw |
| Housing Material | Cast Iron |
| Inch/Metric | Metric |
| Slot Width | 12 mm |
| Shank Slot Height | 36 mm |
| Overall Length | 122 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Shank Height | 65 mm |
| Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Insert Material | AISI 52100 Steel |
| Relubricatable | Yes |
| Overall Height | 89 mm |
| Shank Slot to End | 12 mm |
| Insert Type | Steel Insert |
| Weight | 2.84 LB |
| EAN or UPC | 808250129591 |

