- 1" Shaft
- 80 mm Between Frame Width
- 12 mm Slot Width
- Regreasable
- Contact Seals
| Housing Width | 36 mm |
| Shank Slot Height | 36 mm |
| Screw Hole Diameter | 26 mm |
| Slot Width | 12 mm |
| Insert Type | Steel Insert |
| Inch/Metric | Inch |
| Locking Device | Setscrew Locking Collar |
| Overall Height | 89 mm |
| Length Through Bore | 38 mm |
| End Type | Open End |
| Shank Height | 62 mm |
| Slot Length | 65 mm |
| Type | Ball Bearing |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Shank Slot to End | 12 mm |
| Shaft Dia. | 1 in |
| Overall Length | 122 mm |
| Center of Bearing to Back of Inner Ring | 15 mm |
| Shank Slot Length | 16 mm |
| Between Frame Width | 80 mm |
| Seal Type | Contact Seals |
| Lubrication | Relubricatable |
| Shank Slot to Center of Shaft | 76 mm |
| Weight | 2.88 LB |
| EAN or UPC | 808250129607 |

