- 80 mm Shaft Diameter
| Inch/Metric | Metric |
| Overall Length | 235 mm |
| Housing Width | 70 mm |
| Shaft Dia. | 80 mm |
| Insert Material | AISI 52100 Steel |
| Locking Device | Setscrew Locking Collar |
| Slot Length | 121 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Locking Style | Set Screw |
| Shank Slot to Center of Shaft | 140 mm |
| Overall Height | 184 mm |
| Shank Slot Height | 70 mm |
| Shank Height | 111 mm |
| Center of Bearing to Back of Inner Ring | 33.3 mm |
| Housing Material | Cast Iron |
| End Type | Open End |
| Insert Type | Steel Insert |
| Length Through Bore | 82.6 mm |
| Type | Ball Bearing |
| Between Frame Width | 165 mm |
| Shank Slot to End | 21 mm |
| Screw Hole Diameter | 41 mm |
| Duty Series | Normal |
| Relubricatable | Yes |
| Shank Slot Length | 32 mm |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Slot Width | 26 mm |
| Seal Type | Contact Seals |
| Weight | 18.08 LB |
| EAN or UPC | 808250258413 |

