- 60 mm Shaft Diameter
| Housing Material | Cast Iron |
| Overall Height | 146 mm |
| Duty Series | Normal |
| Shank Height | 102 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Between Frame Width | 130 mm |
| Housing Width | 64 mm |
| Slot Length | 102 mm |
| Shaft Dia. | 60 mm |
| Slot Width | 22 mm |
| Insert Material | AISI 52100 Steel |
| Overall Length | 194 mm |
| Relubricatable | Yes |
| Shank Slot Length | 32 mm |
| Shank Slot to End | 19 mm |
| Shank Slot to Center of Shaft | 119 mm |
| Cover Type | Closed Cover |
| Locking Style | Set Screw |
| Screw Hole Diameter | 35 mm |
| Shank Slot Height | 64 mm |
| Weight | 10.63 LB |
| EAN or UPC | 808250248896 |

