
- 55 mm Shaft Diameter
Lubrication Fitting Tap | 1/8-27 NPT |
Between Frame Width | 130 mm |
Overall Height | 146 mm |
Shank Slot to End | 19 mm |
Relubricatable | Yes |
Cover Type | Closed Cover |
Slot Width | 22 mm |
Housing Material | Cast Iron |
Shaft Dia. | 55 mm |
Overall Length | 171 mm |
Screw Hole Diameter | 35 mm |
Slot Length | 95 mm |
Insert Material | AISI 52100 Steel |
Duty Series | Normal |
Housing Width | 64 mm |
Shank Slot Length | 25 mm |
Shank Height | 102 mm |
Locking Style | Set Screw |
Shank Slot to Center of Shaft | 106 mm |
Shank Slot Height | 64 mm |
Weight | 9.15 LB |
EAN or UPC | 808250236657 |
