- 55 mm Shaft
- 130 mm Between Frame Width
- 22 mm Slot Width
- Regreasable
- Contact Seals
| Bearing Design | Non-Expansion |
| Housing Width | 64 mm |
| Shank Slot Length | 25 mm |
| Lubrication | Relubricatable |
| Overall Length | 171 mm |
| Between Frame Width | 130 mm |
| Temperature Range [Max] | 392 °F |
| Length Through Bore | 55.6 mm |
| Shank Height | 102 mm |
| Seal Type | Contact Seals |
| Shaft Dia. | 55 mm |
| Housing Material | Cast Iron |
| Slot Length | 95 mm |
| Shank Slot to Center of Shaft | 106 mm |
| Inch/Metric | Metric |
| Locking Device | Setscrew Locking Collar |
| Overall Height | 146 mm |
| Screw Hole Diameter | 35 mm |
| Insert Type | Hi-Temperature Insert |
| Type | Ball Bearing |
| Center of Bearing to Back of Inner Ring | 22.2 mm |
| Shank Slot to End | 19 mm |
| Slot Width | 22 mm |
| Shank Slot Height | 64 mm |
| End Type | Open End |
| Weight | 8.56 LB |
| EAN or UPC | 808250243891 |

