- 45 mm Shaft
- 102 mm Between Frame Width
- 16 mm Slot Width
- Regreasable
- Contact Seals
| Shank Slot to Center of Shaft | 87 mm |
| Locking Device | Setscrew Locking Collar |
| Shank Slot Height | 49 mm |
| Type | Ball Bearing |
| Shank Slot Length | 19 mm |
| Overall Length | 144 mm |
| Shaft Dia. | 45 mm |
| End Type | Open End |
| Overall Height | 117 mm |
| Housing Material | Cast Iron |
| Temperature Range [Max] | 450 °F |
| Screw Hole Diameter | 29 mm |
| Slot Width | 16 mm |
| Between Frame Width | 102 mm |
| Slot Length | 83 mm |
| Housing Width | 49 mm |
| Lubrication | Relubricatable |
| Center of Bearing to Back of Inner Ring | 19 mm |
| Insert Type | Extra Hi-Temperature Insert |
| Shank Slot to End | 16 mm |
| Bearing Design | Non-Expansion |
| Inch/Metric | Metric |
| Shank Height | 83 mm |
| Length Through Bore | 49.2 mm |
| Seal Type | Contact Seals |
| Weight | 5.16 LB |
| EAN or UPC | 808250246083 |

