- 45 mm Shaft Diameter
| Shank Slot Length | 19 mm |
| Shank Slot Height | 49 mm |
| Slot Length | 83 mm |
| Slot Width | 16 mm |
| Between Frame Width | 102 mm |
| Shank Slot to End | 16 mm |
| Shank Slot to Center of Shaft | 87 mm |
| Insert Material | AISI 52100 Steel |
| Duty Series | Normal |
| Cover Type | Open Cover |
| Locking Style | Set Screw |
| Housing Width | 49 mm |
| Housing Material | Cast Iron |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Relubricatable | Yes |
| Shaft Dia. | 45 mm |
| Shank Height | 83 mm |
| Overall Length | 144 mm |
| Screw Hole Diameter | 29 mm |
| Overall Height | 117 mm |
| Weight | 5.42 LB |
| EAN or UPC | 808250193851 |

