
- 35 mm Shaft Diameter
Housing Material | Cast Iron |
Shank Slot Height | 37 mm |
Lubrication Fitting Tap | 1/8-27 NPT |
Screw Hole Diameter | 22 mm |
Locking Style | Set Screw |
Insert Material | AISI 52100 Steel |
Slot Length | 64 mm |
Housing Width | 37 mm |
Shank Slot Length | 16 mm |
Between Frame Width | 89 mm |
Shank Slot to End | 13 mm |
Duty Series | Normal |
Overall Height | 102 mm |
Relubricatable | Yes |
Slot Width | 12 mm |
Overall Length | 129 mm |
Shank Slot to Center of Shaft | 78 mm |
Shaft Dia. | 35 mm |
Cover Type | Closed Cover |
Shank Height | 64 mm |
Weight | 3.66 LB |
EAN or UPC | 808250150434 |
