- 30 mm Shaft Diameter
| Overall Height | 102 mm |
| Shaft Dia. | 30 mm |
| Duty Series | Normal |
| Housing Material | Cast Iron - Nickel Protection |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Overall Length | 113 mm |
| Housing Width | 37 mm |
| Shank Slot to Center of Shaft | 70 mm |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Length Through Bore | 38.1 mm |
| Slot Length | 57 mm |
| Locking Style | Set Screw |
| Between Frame Width | 89 mm |
| Relubricatable | Yes |
| Slot Width | 12 mm |
| Shank Height | 56 mm |
| Shank Slot to End | 10 mm |
| Screw Hole Diameter | 22 mm |
| Weight | 2.5 LB |
| EAN or UPC | 808250136698 |

