- 1 1/8" Shaft, 0.47" mm Slot Width, 3 1/2" Between Frames, Cast Iron, Contact Seals, Regreasable, Non-Expansion
| Shank End to Center of Shaft | 2.76 in |
| Shank Slot Length | 1.46 in |
| Housing Width | 1.1 in |
| Type | Ball Bearing |
| Lubrication | Relubricatable |
| Shank Slot Height | 0.63 in |
| Between Frame Width | 3 1/2 in |
| Shank Slot Width | 0.63 in |
| Take-Up Types | Narrow Slot |
| Inch/Metric | Inch |
| Shank Height | 2.2 in |
| Slot Length | 2.24 in |
| Housing Material | Cast Iron |
| Slot Width | 0.47 in |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 1.125 in |
| Locking Device | Setscrew Locking Collar |
| Seal Type | Contact Seals |
| Screw Diameter | 0.87 in |
| Overall Length | 4.45 in |
| Overall Width | 1.42 in |
| Overall Height | 4.02 in |
| Weight | 2.54 LB |
| EAN or UPC | 808250330607 |

