- 17 mm Shaft Diameter
| Overall Height | 89 mm |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Shank Height | 51 mm |
| Slot Length | 51 mm |
| Overall Length | 94 mm |
| Duty Series | Normal |
| Screw Hole Diameter | 19 mm |
| Housing Width | 32 mm |
| Shank Slot to Center of Shaft | 61 mm |
| Between Frame Width | 76 mm |
| Relubricatable | Yes |
| Housing Material | Cast Iron - Nickel Protection |
| Locking Style | Set Screw |
| Shaft Dia. | 17 mm |
| Shank Slot to End | 10 mm |
| Length Through Bore | 31 mm |
| Slot Width | 12 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Weight | 1.62 LB |
| EAN or UPC | 808250122394 |

