- 12 mm Shaft
- 76 mm Between Frame Width
- 12 mm Slot Width
- Regreasable
- Contact Seals
| Inch/Metric | Metric |
| Shank Slot to Center of Shaft | 61 mm |
| Housing Material | Cast Iron |
| Overall Length | 94 mm |
| Slot Width | 12 mm |
| Seal Type | Contact Seals |
| Slot Length | 51 mm |
| Temperature Range [Max] | 450 °F |
| Center of Bearing to Back of Inner Ring | 12.7 mm |
| Length Through Bore | 31 mm |
| Shank Slot to End | 10 mm |
| Housing Width | 32 mm |
| Screw Hole Diameter | 19 mm |
| Between Frame Width | 76 mm |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Shank Slot Length | 16 mm |
| End Type | Open End |
| Type | Ball Bearing |
| Shank Slot Height | 32 mm |
| Overall Height | 89 mm |
| Insert Type | Extra Hi-Temperature Insert |
| Locking Device | Setscrew Locking Collar |
| Shank Height | 51 mm |
| Shaft Dia. | 12 mm |
| Weight | 1.68 LB |
| EAN or UPC | 808250427789 |

