
- 12 mm Shaft Diameter
Lubrication Fitting Tap | 1/4-28 UNF |
Between Frame Width | 76 mm |
Insert Material | AISI 52100 Steel |
Shank Slot Length | 16 mm |
Shank Slot to Center of Shaft | 61 mm |
Locking Style | Set Screw |
Housing Width | 32 mm |
Slot Length | 51 mm |
Relubricatable | Yes |
Slot Width | 12 mm |
Shank Slot Height | 32 mm |
Duty Series | Normal |
Shank Height | 51 mm |
Shaft Dia. | 12 mm |
Overall Length | 94 mm |
Shank Slot to End | 10 mm |
Housing Material | Cast Iron |
Cover Type | Open Cover |
Overall Height | 89 mm |
Screw Hole Diameter | 19 mm |
Weight | 1.76 LB |
EAN or UPC | 808250121038 |
