
- 12 mm Shaft Diameter
Bearing Design | Non-Expansion |
End Type | Open End |
Shaft Dia. | 12 mm |
Overall Length | 94 mm |
Slot Width | 12 mm |
Lubrication Fitting Tap | 1/4-28 UNF |
Length Through Bore | 31 mm |
Slot Length | 51 mm |
Insert Type | Steel Insert |
Screw Hole Diameter | 19 mm |
Locking Style | Set Screw |
Relubricatable | Yes |
Shank Slot to Center of Shaft | 61 mm |
Insert Material | AISI 52100 Steel |
Overall Height | 89 mm |
Shank Slot Height | 32 mm |
Between Frame Width | 76 mm |
Shank Slot to End | 10 mm |
Inch/Metric | Metric |
Type | Ball Bearing |
Seal Type | Contact Seals |
Housing Width | 32 mm |
Housing Material | Cast Iron |
Locking Device | Setscrew Locking Collar |
Center of Bearing to Back of Inner Ring | 12.7 mm |
Shank Height | 51 mm |
Duty Series | Normal |
Shank Slot Length | 16 mm |
Lubrication | Relubricatable |
Weight | 1.68 LB |
EAN or UPC | 808250106462 |
