- 2 1/2" Shaft
- 5 15/16" Between Frame Width
- 1 1/16" Slot Width
- Regreasable
- Contact Seals
| Length Through Bore | 2.563 in |
| Overall Height | 6.5625 in |
| Housing Material | Cast Iron |
| End Type | Open End |
| Shaft Dia. | 2.5 in |
| Slot Width | 1.0625 in |
| Lubrication | Relubricatable |
| Temperature Range [Max] | 450 °F |
| Type | Ball Bearing |
| Shank Slot Height | 2 3/4 in |
| Screw Hole Diameter | 1 5/8 in |
| Inch/Metric | Inch |
| Overall Length | 8.8125 in |
| Slot Length | 4 3/4 in |
| Locking Device | Setscrew Locking Collar |
| Center of Bearing to Back of Inner Ring | 1 in |
| Insert Type | Extra Hi-Temperature Insert |
| Bearing Design | Non-Expansion |
| Shank Height | 4 3/8 in |
| Shank Slot to End | 13/16 in |
| Shank Slot Length | 1 1/4 in |
| Housing Width | 2 3/4 in |
| Seal Type | Contact Seals |
| Shank Slot to Center of Shaft | 5 3/8 in |
| Between Frame Width | 5 15/16 in |
| Weight | 16.16 LB |
| EAN or UPC | 808250273164 |

