
- 2 7/16" Shaft
- 5 1/8" Between Frame Width
- 1 1/16" Slot Width
- Regreasable
- Contact Seals
Shank Slot Height | 2 1/2 in |
Overall Length | 7.625 in |
Bearing Design | Non-Expansion |
Shank Slot to End | 3/4 in |
Shaft Dia. | 2.4375 in |
Screw Hole Diameter | 1 3/8 in |
Shank Slot to Center of Shaft | 4 11/16 in |
Overall Height | 5.75 in |
Between Frame Width | 5 1/8 in |
Seal Type | Contact Seals |
Temperature Range [Max] | 450 °F |
Inch/Metric | Inch |
Housing Material | Cast Iron |
Lubrication | Relubricatable |
Slot Length | 4 in |
Housing Width | 2 1/2 in |
Shank Height | 4 in |
Insert Type | Extra Hi-Temperature Insert |
Length Through Bore | 2.563 in |
Locking Device | Setscrew Locking Collar |
Slot Width | 1.0625 in |
Center of Bearing to Back of Inner Ring | 1 in |
Shank Slot Length | 1 1/4 in |
Type | Ball Bearing |
End Type | Open End |
Weight | 10.16 LB |
EAN or UPC | 808250271825 |
