
- 1 1/2 in Shaft Diameter
Inch/Metric | Inch |
Shank Slot to Center of Shaft | 3 1/2 in |
Shank Height | 3 1/4 in |
End Type | Open End |
Between Frame Width | 4 in |
Housing Width | 1 15/16 in |
Lubrication Fitting Tap | 1/8-27 NPT |
Center of Bearing to Back of Inner Ring | 0.748 in |
Insert Type | Steel Insert |
Duty Series | Normal |
Seal Type | Contact Seals |
Shank Slot to End | 5/8 in |
Slot Length | 3.25 in |
Type | Ball Bearing |
Length Through Bore | 1.937 in |
Bearing Design | Non-Expansion |
Overall Length | 5 11/16 in |
Slot Width | 11/16 in |
Overall Height | 4 1/2 in |
Locking Style | Set Screw |
Lubrication | Relubricatable |
Shank Slot Length | 3/4 in |
Shaft Dia. | 1 1/2 in |
Insert Material | AISI 52100 Steel |
Relubricatable | Yes |
Shank Slot Height | 1 15/16 in |
Housing Material | Cast Iron |
Locking Device | Setscrew Locking Collar |
Screw Hole Diameter | 1 1/8 in |
Weight | 5.34 LB |
EAN or UPC | 808250125333 |
