- 1 1/4" Shaft
- 3 1/2" Between Frame Width
- 17/32" Slot Width
- Regreasable
- Contact Seals
| Inch/Metric | Inch |
| Screw Hole Diameter | 7/8 in |
| Shank Slot Height | 1 7/16 in |
| Overall Length | 4.4375 in |
| Shank Height | 2 3/16 in |
| Slot Width | 0.53125 in |
| Between Frame Width | 3 1/2 in |
| Length Through Bore | 1.5 in |
| Overall Height | 4 in |
| Slot Length | 2 1/4 in |
| Bearing Design | Non-Expansion |
| Insert Type | Hi-Temperature Insert |
| Lubrication | Relubricatable |
| Temperature Range [Max] | 392 °F |
| Shank Slot to Center of Shaft | 2 3/4 in |
| Seal Type | Contact Seals |
| Locking Device | Setscrew Locking Collar |
| Housing Material | Cast Iron |
| Shank Slot to End | 3/8 in |
| End Type | Open End |
| Center of Bearing to Back of Inner Ring | 0.626 in |
| Shank Slot Length | 5/8 in |
| Type | Ball Bearing |
| Shaft Dia. | 1.25 in |
| Housing Width | 1 7/16 in |
| Weight | 2.32 LB |
| EAN or UPC | 808250144754 |

