
- 15/16" Shaft
- 3" Between Frame Width
- 17/32" Slot Width
- Regreasable
- Contact Seals
Housing Material | Cast Iron |
Overall Height | 3.5 in |
Between Frame Width | 3 in |
Shank Slot to End | 3/8 in |
Slot Length | 2 in |
Insert Type | Hi-Temperature Insert |
Temperature Range [Max] | 392 °F |
Shank Slot to Center of Shaft | 2 7/16 in |
Overall Length | 3.8125 in |
Lubrication | Relubricatable |
Shank Slot Height | 1 1/4 in |
Shank Slot Length | 5/8 in |
Shank Height | 2 in |
Type | Ball Bearing |
End Type | Open End |
Housing Width | 1 1/4 in |
Center of Bearing to Back of Inner Ring | 9/16 in |
Seal Type | Contact Seals |
Shaft Dia. | 0.9375 in |
Screw Hole Diameter | 7/8 in |
Locking Device | Setscrew Locking Collar |
Length Through Bore | 1.339 in |
Bearing Design | Non-Expansion |
Inch/Metric | Inch |
Slot Width | 0.53125 in |
Weight | 1.78 LB |
EAN or UPC | 808250127788 |
