AMI Bearings Inc.
UCST202-10NPMZ2
Set Screw Locking Wide Inner Ring Side Mounted Unit
Item #101505985
- 5/8 in Shaft Diameter
| Overall Height | 3 1/2 in |
| Housing Material | Cast Iron - Nickel Protection |
| Locking Style | Set Screw |
| Between Frame Width | 3 in |
| Overall Length | 3 11/16 in |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Relubricatable | Yes |
| Housing Width | 1 1/4 in |
| Shank End to Center of Shaft | 2 3/8 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Slot Width | 17/32 in |
| Shank Slot to End | 3/8 in |
| Screw Hole Diameter | 3/4 in |
| Shank Height | 2 in |
| Length Through Bore | 1.220 in |
| Shaft Dia. | 5/8 in |
| Slot Length | 2 in |
| Duty Series | Normal |
| Weight | 1.82 LB |
| EAN or UPC | 808250122271 |
