- 85 mm Shaft Diameter
- 101.6 mm Center Line To Base Dimension
- 244.5 mm Bolt Hole Spacing Range [MIN]
| Bolt Hole Width | 25.4 mm |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Length | 50.8 mm |
| Base Width | 108 mm |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Max] | 301.6 mm |
| Bolt Hole Spacing Range [Min] | 244.5 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Size | M22 |
| Locking Style | Set Screw |
| Shaft Dia. | 85 mm |
| Base Height | 31.8 mm |
| Relubricatable | Yes |
| Length Through Bore | 85.7 mm |
| Base Length | 381 mm |
| Duty Series | Normal |
| Housing | SP217 |
| Weight | 37.04 LB |
| EAN or UPC | 808250276752 |

