AMI Bearings Inc.
UCSP217-52
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #104281690
- 3 1/4 in Shaft Diameter
- 4 in Center Line To Base Dimension
- 9 5/8 in Bolt Hole Spacing Range [MIN]
| Lubrication Fitting Tap | 1/8-27 NPT |
| Locking Style | Set Screw |
| Bolt Hole Width | 1 in |
| Housing Material | Cast Iron |
| Base Length | 15 in |
| Length Through Bore | 3.374 in |
| Housing | SP217 |
| Relubricatable | Yes |
| Bolt Hole Spacing Range [Min] | 9 5/8 in |
| Base Width | 4 1/4 in |
| Bolt Hole Length | 2 in |
| Insert Material | AISI 52100 Steel |
| Duty Series | Normal |
| Shaft Dia. | 3 1/4 in |
| Base Height | 1 1/4 in |
| Bolt Size | 7/8 in |
| Bolt Hole Spacing Range [Max] | 11 7/8 in |
| Weight | 37.44 LB |
| EAN or UPC | 808250276769 |
