- 75 mm Shaft Diameter
- 95.2 mm Center Line To Base Dimension
- 235 mm Bolt Hole Spacing Range [MIN]
| Bolt Hole Spacing Range [Max] | 273 mm |
| Housing | SP215 |
| Base Height | 25.4 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Hole Width | 22.2 mm |
| Base Width | 85.7 mm |
| Relubricatable | Yes |
| Duty Series | Normal |
| Bolt Hole Spacing Range [Min] | 235 mm |
| Shaft Dia. | 75 mm |
| Length Through Bore | 77.8 mm |
| Bolt Size | M20 |
| Housing Material | Cast Iron |
| Bolt Hole Length | 38.1 mm |
| Base Length | 330.2 mm |
| Insert Material | AISI 52100 Steel |
| Locking Style | Set Screw |
| Weight | 23.8 LB |
| EAN or UPC | 808250274444 |

