AMI Bearings Inc.
UCSP215-48
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #104329753
- 3 in Shaft Diameter
- 4 in Center Line To Base Dimension
- 10 5/8 in Bolt Hole Spacing Range [MIN]
| Bolt Hole Length | 1 1/2 in |
| Base Height | 1 1/8 in |
| Insert Material | AISI 52100 Steel |
| Locking Style | Set Screw |
| Bolt Hole Spacing Range [Min] | 10 5/8 in |
| Relubricatable | Yes |
| Length Through Bore | 3.252 in |
| Base Width | 3 3/4 in |
| Shaft Dia. | 3 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Hole Width | 7/8 in |
| Base Length | 14 1/2 in |
| Bolt Hole Spacing Range [Max] | 12 1/8 in |
| Housing Material | Cast Iron |
| Bolt Size | 3/4 in |
| Duty Series | Normal |
| Housing | SP216 |
| Weight | 30.76 LB |
| EAN or UPC | 808250274468 |
