AMI Bearings Inc.
UCSP215-47
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #104282639
- 2 15/16 in Shaft Diameter
- 3 3/4 in Center Line To Base Dimension
- 9 1/4 in Bolt Hole Spacing Range [MIN]
| Lubrication Fitting Tap | 1/8-27 NPT |
| Insert Material | AISI 52100 Steel |
| Base Length | 13 in |
| Housing Material | Cast Iron |
| Housing | SP215 |
| Shaft Dia. | 2 15/16 in |
| Bolt Hole Spacing Range [Min] | 9 1/4 in |
| Base Height | 1 in |
| Relubricatable | Yes |
| Bolt Hole Width | 7/8 in |
| Bolt Hole Length | 1 1/2 in |
| Base Width | 3 3/8 in |
| Duty Series | Normal |
| Locking Style | Set Screw |
| Length Through Bore | 3.063 in |
| Bolt Size | 3/4 in |
| Bolt Hole Spacing Range [Max] | 10 3/4 in |
| Weight | 23.88 LB |
| EAN or UPC | 808250274451 |
