AMI Bearings Inc.
UCSP214-44
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #104329752
- 2 3/4 in Shaft Diameter
- 3 3/4 in Center Line To Base Dimension
- 9 3/8 in Bolt Hole Spacing Range [MIN]
| Bolt Hole Spacing Range [Min] | 9 3/8 in |
| Insert Material | AISI 52100 Steel |
| Shaft Dia. | 2 3/4 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Material | Cast Iron |
| Bolt Size | 3/4 in |
| Bolt Hole Spacing Range [Max] | 10 5/8 in |
| Base Width | 3 3/8 in |
| Base Length | 12 5/8 in |
| Locking Style | Set Screw |
| Bolt Hole Length | 1 3/8 in |
| Bolt Hole Width | 7/8 in |
| Relubricatable | Yes |
| Housing | SP214 |
| Base Height | 1 in |
| Length Through Bore | 2.937 in |
| Duty Series | Normal |
| Weight | 20.82 LB |
| EAN or UPC | 808250273379 |
