AMI Bearings Inc.
UCSP210-31
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #101498518
- 1 15/16 in Shaft Diameter
- 2 3/4 in Center Line To Base Dimension
- 6 3/4 in Bolt Hole Spacing Range [MIN]
| Bolt Hole Width | 3/4 in |
| Housing | SP210 |
| Bolt Hole Spacing Range [Min] | 6 3/4 in |
| Bolt Size | 5/8 in |
| Length Through Bore | 2.031 in |
| Bolt Hole Length | 1 1/2 in |
| Base Width | 2 1/2 in |
| Insert Material | AISI 52100 Steel |
| Base Length | 10 1/2 in |
| Base Height | 7/8 in |
| Locking Style | Set Screw |
| Housing Material | Cast Iron |
| Shaft Dia. | 1 15/16 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Hole Spacing Range [Max] | 8 1/2 in |
| Duty Series | Normal |
| Relubricatable | Yes |
| Weight | 11.32 LB |
| EAN or UPC | 808250246366 |
