- 45 mm Shaft Diameter
- 60.3 mm Center Line To Base Dimension
- 149.2 mm Bolt Hole Spacing Range [MIN]
| Base Width | 60.3 mm |
| Shaft Dia. | 45 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Hole Spacing Range [Min] | 149.2 mm |
| Housing | SP209 |
| Housing Material | Cast Iron |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Length | 31.7 mm |
| Bolt Size | M16 |
| Locking Style | Set Screw |
| Base Length | 222.2 mm |
| Length Through Bore | 49.2 mm |
| Bolt Hole Width | 19 mm |
| Base Height | 19 mm |
| Bolt Hole Spacing Range [Max] | 181 mm |
| Duty Series | Normal |
| Relubricatable | Yes |
| Weight | 7.94 LB |
| EAN or UPC | 808250229598 |

