AMI Bearings Inc.
UCSP209-27
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #101506412
- 1 11/16 in Shaft Diameter
- 2 3/8 in Center Line To Base Dimension
- 5 7/8 in Bolt Hole Spacing Range [MIN]
| Base Width | 2 3/8 in |
| Bolt Hole Length | 1 1/4 in |
| Bolt Hole Width | 3/4 in |
| Base Length | 8 3/4 in |
| Bolt Hole Spacing Range [Min] | 5 7/8 in |
| Housing Material | Cast Iron |
| Length Through Bore | 1.937 in |
| Duty Series | Normal |
| Housing | SP209 |
| Shaft Dia. | 1 11/16 in |
| Insert Material | AISI 52100 Steel |
| Base Height | 3/4 in |
| Relubricatable | Yes |
| Bolt Hole Spacing Range [Max] | 7 1/8 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Size | 5/8 in |
| Locking Style | Set Screw |
| Weight | 8.06 LB |
| EAN or UPC | 808250229611 |
