- 35 mm Shaft Diameter
- 60.3 mm Center Line To Base Dimension
- 142.9 mm Bolt Hole Spacing Range [MIN]
| Bolt Hole Spacing Range [Min] | 142.9 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Hole Spacing Range [Max] | 174.6 mm |
| Housing Material | Cast Iron |
| Duty Series | Normal |
| Housing | SP207 |
| Bolt Size | M16 |
| Locking Style | Set Screw |
| Base Height | 19 mm |
| Relubricatable | Yes |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Width | 19 mm |
| Base Length | 209.5 mm |
| Bolt Hole Length | 31.7 mm |
| Length Through Bore | 42.9 mm |
| Shaft Dia. | 35 mm |
| Base Width | 57.1 mm |
| Weight | 7.26 LB |
| EAN or UPC | 808250212101 |

