AMI Bearings Inc.
UCSP207-23
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #104281302
- 1 7/16 in Shaft Diameter
- 2 3/8 in Center Line To Base Dimension
- 5 5/8 in Bolt Hole Spacing Range [MIN]
| Insert Material | AISI 52100 Steel |
| Bolt Hole Spacing Range [Max] | 6 7/8 in |
| Relubricatable | Yes |
| Bolt Size | 5/8 in |
| Housing | SP207 |
| Shaft Dia. | 1 7/16 in |
| Base Width | 2 1/4 in |
| Duty Series | Normal |
| Base Height | 3/4 in |
| Bolt Hole Length | 1 1/4 in |
| Locking Style | Set Screw |
| Housing Material | Cast Iron |
| Length Through Bore | 1.689 in |
| Bolt Hole Width | 3/4 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Base Length | 8 1/4 in |
| Bolt Hole Spacing Range [Min] | 5 5/8 in |
| Weight | 7.18 LB |
| EAN or UPC | 808250212149 |
