AMI Bearings Inc.
UCSP206-18
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #101500881
- 1 1/8 in Shaft Diameter
- 2 in Center Line To Base Dimension
- 5 3/8 in Bolt Hole Spacing Range [MIN]
| Base Width | 2 in |
| Base Length | 7 1/2 in |
| Housing Material | Cast Iron |
| Locking Style | Set Screw |
| Bolt Hole Spacing Range [Min] | 5 3/8 in |
| Bolt Hole Width | 9/16 in |
| Bolt Hole Spacing Range [Max] | 6 1/8 in |
| Base Height | 5/8 in |
| Insert Material | AISI 52100 Steel |
| Relubricatable | Yes |
| Shaft Dia. | 1 1/8 in |
| Bolt Hole Length | 7/8 in |
| Bolt Size | 1/2 in |
| Length Through Bore | 1.500 in |
| Duty Series | Normal |
| Housing | SP206 |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Weight | 4.8 LB |
| EAN or UPC | 808250169245 |
