- 100 mm Shaft Diameter
- 144.5 mm Center Line To Base Dimension
- 356 mm Bolt Hole Spacing Range [MIN]
| Base Height | 65 mm |
| Bolt Hole Spacing Range [Max] | 393 mm |
| Base Length | 440 mm |
| Housing | SAO320 |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Base Width | 130 mm |
| Insert Material | AISI 52100 Steel |
| Duty Series | Heavy |
| Bolt Hole Width | 29 mm |
| Shaft Dia. | 100 mm |
| Length Through Bore | 108 mm |
| Relubricatable | Yes |
| Locking Style | Set Screw |
| Bolt Size | M27 |
| Bolt Hole Spacing Range [Min] | 356 mm |
| Housing Material | Cast Iron |
| Bolt Hole Length | 44 mm |
| Weight | 75.2 LB |
| EAN or UPC | 808250278299 |

