AMI Bearings Inc.
UCSAO320-64
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #104283267
- 4 in Shaft Diameter
- 5 11/16 in Center Line To Base Dimension
- 14.018 in Bolt Hole Spacing Range [MIN]
| Bolt Size | 1 in |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Length | 1.732 in |
| Housing Material | Cast Iron |
| Base Width | 5 1/8 in |
| Base Length | 17 21/64 in |
| Bolt Hole Spacing Range [Min] | 14.018 in |
| Locking Style | Set Screw |
| Bolt Hole Spacing Range [Max] | 15.482 in |
| Bolt Hole Width | 1.142 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing | SAO320 |
| Relubricatable | Yes |
| Length Through Bore | 4.252 in |
| Base Height | 2 9/16 in |
| Shaft Dia. | 4 in |
| Duty Series | Heavy |
| Weight | 75.0 LB |
| EAN or UPC | 808250279098 |
