- 90 mm Shaft Diameter
- 130.2 mm Center Line To Base Dimension
- 320 mm Bolt Hole Spacing Range [MIN]
| Bolt Hole Width | 29 mm |
| Housing | SAO318 |
| Length Through Bore | 96 mm |
| Base Width | 120 mm |
| Bolt Size | M27 |
| Shaft Dia. | 90 mm |
| Bolt Hole Spacing Range [Min] | 320 mm |
| Relubricatable | Yes |
| Bolt Hole Length | 45 mm |
| Housing Material | Cast Iron |
| Insert Material | AISI 52100 Steel |
| Base Length | 409 mm |
| Bolt Hole Spacing Range [Max] | 359 mm |
| Duty Series | Heavy |
| Base Height | 57 mm |
| Locking Style | Set Screw |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Weight | 57.6 LB |
| EAN or UPC | 808250276912 |

