AMI Bearings Inc.
UCSAO318-56
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #104280888
- 3 1/2 in Shaft Diameter
- 5 1/8 in Center Line To Base Dimension
- 12.603 in Bolt Hole Spacing Range [MIN]
| Housing Material | Cast Iron |
| Base Width | 4 3/4 in |
| Length Through Bore | 3.780 in |
| Base Height | 2 1/4 in |
| Housing | SAO318 |
| Shaft Dia. | 3 1/2 in |
| Duty Series | Heavy |
| Bolt Hole Spacing Range [Max] | 14.147 in |
| Locking Style | Set Screw |
| Bolt Hole Width | 1.142 in |
| Bolt Hole Length | 1.772 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Relubricatable | Yes |
| Base Length | 16 7/64 in |
| Bolt Size | 1 in |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Spacing Range [Min] | 12.603 in |
| Weight | 57.8 LB |
| EAN or UPC | 808250276929 |
