AMI Bearings Inc.
UCSAO311-35
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #104281688
- 2 3/16 in Shaft Diameter
- 3 3/4 in Center Line To Base Dimension
- 9.500 in Bolt Hole Spacing Range [MIN]
| Bolt Hole Spacing Range [Max] | 11.000 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Material | Cast Iron |
| Base Length | 12 19/32 in |
| Base Height | 1 13/32 in |
| Insert Material | AISI 52100 Steel |
| Housing | SAO311 |
| Base Width | 3 1/2 in |
| Bolt Hole Width | 0.875 in |
| Shaft Dia. | 2 3/16 in |
| Relubricatable | Yes |
| Duty Series | Heavy |
| Locking Style | Set Screw |
| Bolt Hole Length | 1.375 in |
| Length Through Bore | 2.598 in |
| Bolt Hole Spacing Range [Min] | 9.500 in |
| Bolt Size | 3/4 in |
| Weight | 21.24 LB |
| EAN or UPC | 808250261895 |
