- 50 mm Shaft Diameter
- 79.4 mm Center Line To Base Dimension
- 216 mm Bolt Hole Spacing Range [MIN]
| Duty Series | Heavy |
| Insert Material | AISI 52100 Steel |
| Shaft Dia. | 50 mm |
| Length Through Bore | 61 mm |
| Base Height | 33 mm |
| Relubricatable | Yes |
| Housing Material | Cast Iron |
| Housing | SAO310 |
| Locking Style | Set Screw |
| Bolt Hole Width | 19 mm |
| Base Width | 79 mm |
| Bolt Hole Spacing Range [Min] | 216 mm |
| Bolt Size | M16 |
| Base Length | 289 mm |
| Bolt Hole Spacing Range [Max] | 242 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Hole Length | 29 mm |
| Weight | 12.48 LB |
| EAN or UPC | 808250246090 |

