AMI Bearings Inc.
UCSAO310-31
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #104282248
- 1 15/16 in Shaft Diameter
- 3 1/8 in Center Line To Base Dimension
- 8.500 in Bolt Hole Spacing Range [MIN]
| Relubricatable | Yes |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Base Width | 3 1/8 in |
| Insert Material | AISI 52100 Steel |
| Locking Style | Set Screw |
| Housing Material | Cast Iron |
| Housing | SAO310 |
| Length Through Bore | 2.402 in |
| Bolt Hole Spacing Range [Max] | 9.532 in |
| Shaft Dia. | 1 15/16 in |
| Bolt Hole Length | 1.141 in |
| Bolt Size | 5/8 in |
| Bolt Hole Spacing Range [Min] | 8.500 in |
| Base Height | 1 19/64 in |
| Base Length | 11 3/8 in |
| Duty Series | Heavy |
| Bolt Hole Width | 0.750 in |
| Weight | 12.52 LB |
| EAN or UPC | 808250246113 |
