- 35 mm Shaft Diameter
- 69.8 mm Center Line To Base Dimension
- 198 mm Bolt Hole Spacing Range [MIN]
| Base Length | 270 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Length Through Bore | 48 mm |
| Bolt Hole Spacing Range [Min] | 198 mm |
| Housing | SAO307 |
| Bolt Hole Width | 19 mm |
| Base Height | 24 mm |
| Duty Series | Heavy |
| Base Width | 70 mm |
| Relubricatable | Yes |
| Bolt Hole Length | 28 mm |
| Bolt Hole Spacing Range [Max] | 222 mm |
| Locking Style | Set Screw |
| Bolt Size | M16 |
| Insert Material | AISI 52100 Steel |
| Shaft Dia. | 35 mm |
| Housing Material | Cast Iron |
| Weight | 8.8 LB |
| EAN or UPC | 808250195268 |

