AMI Bearings Inc.
UCSAO307-20
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #104271961
- 1 1/4 in Shaft Diameter
- 2 3/4 in Center Line To Base Dimension
- 7.789 in Bolt Hole Spacing Range [MIN]
| Bolt Hole Spacing Range [Min] | 7.789 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Hole Spacing Range [Max] | 8.743 in |
| Duty Series | Heavy |
| Bolt Size | 5/8 in |
| Base Width | 2 3/4 in |
| Locking Style | Set Screw |
| Relubricatable | Yes |
| Bolt Hole Width | 0.750 in |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Length | 1.102 in |
| Base Length | 10 5/8 in |
| Base Height | 15/16 in |
| Length Through Bore | 1.890 in |
| Housing | SAO307 |
| Housing Material | Cast Iron |
| Shaft Dia. | 1 1/4 in |
| Weight | 8.96 LB |
| EAN or UPC | 808250195275 |
