- 30 mm Shaft Diameter
- 60.3 mm Center Line To Base Dimension
- 156 mm Bolt Hole Spacing Range [MIN]
| Base Width | 60 mm |
| Relubricatable | Yes |
| Shaft Dia. | 30 mm |
| Housing | SAO306 |
| Bolt Hole Width | 16 mm |
| Locking Style | Set Screw |
| Base Length | 209 mm |
| Bolt Hole Spacing Range [Min] | 156 mm |
| Length Through Bore | 43 mm |
| Base Height | 22 mm |
| Bolt Size | M14 |
| Bolt Hole Spacing Range [Max] | 181 mm |
| Bolt Hole Length | 25 mm |
| Duty Series | Heavy |
| Insert Material | AISI 52100 Steel |
| Housing Material | Cast Iron |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Weight | 5.88 LB |
| EAN or UPC | 808250174539 |

