AMI Bearings Inc.
UCSAO306-19
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #104284601
- 1 3/16 in Shaft Diameter
- 2 3/8 in Center Line To Base Dimension
- 6.141 in Bolt Hole Spacing Range [MIN]
| Bolt Hole Length | 0.984 in |
| Length Through Bore | 1.693 in |
| Housing Material | Cast Iron |
| Relubricatable | Yes |
| Bolt Size | 1/2 in |
| Shaft Dia. | 1 3/16 in |
| Housing | SAO306 |
| Bolt Hole Spacing Range [Max] | 7.109 in |
| Locking Style | Set Screw |
| Bolt Hole Width | 0.625 in |
| Duty Series | Heavy |
| Base Length | 8 1/4 in |
| Bolt Hole Spacing Range [Min] | 6.141 in |
| Base Height | 7/8 in |
| Insert Material | AISI 52100 Steel |
| Base Width | 2 3/8 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Weight | 5.88 LB |
| EAN or UPC | 808250174546 |
