
- 100 mm Shaft Diameter
- 127 mm Center Line To Base Dimension
- 299 mm Bolt Hole Spacing Range [MIN]
Base Width | 121 mm |
Housing Material | Cast Iron |
Insert Material | AISI 52100 Steel |
Locking Style | Set Screw |
Base Height | 52 mm |
Bolt Hole Length | 64 mm |
Bolt Hole Width | 33 mm |
Locking Device | Setscrew Locking Collar |
Bolt Size | M27 |
Mounted Unit Duty | Normal-Duty |
End Type | Open End |
Bolt Hole Spacing | 337 mm |
Series | UCPX00 |
Housing No. | PX20 |
Bearing Type | Ball Bearing |
Base Length | 432 mm |
Relubricatable | Yes |
Pillow Block Type | Thru-Bolt |
Bolt Hole Spacing Range [Min] | 299 mm |
Housing | PX20 |
Housing Construction | 1 Piece |
Duty Series | Medium |
Inch/Metric | Metric |
Length Through Bore | 117.5 mm |
Bolt Holes | 2 |
Bearing Design | Non-Expansion |
Shaft Dia. | 100 mm |
Seal Type | Contact Seals |
Housing Height | 250 mm |
Lubrication | Relubricatable |
Bolt Hole Spacing Range [Max] | 375 mm |
Lubrication Fitting Tap | 1/8-27 NPT |
Bearing Insert | UCX20 |
Weight | 74.6 LB |
EAN or UPC | 808250276097 |
