- 3 15/16 in Shaft Diameter
- 5 in Center Line To Base Dimension
- 11 3/4 in Bolt Hole Spacing Range [MIN]
| Housing Construction | 1 Piece |
| Series | UCPX00 |
| Lubrication | Relubricatable |
| Length Through Bore | 4.626 in |
| Bolt Hole Spacing Range [Min] | 11 3/4 in |
| Housing | PX20 |
| Relubricatable | Yes |
| Shaft Dia. | 3 15/16 in |
| Base Length | 17 in |
| Inch/Metric | Inch |
| Housing No. | PX20 |
| Bolt Hole Spacing | 13 1/4 in |
| Locking Device | Setscrew Locking Collar |
| End Type | Open End |
| Bearing Type | Ball Bearing |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bearing Insert | UCX20-63 |
| Bolt Holes | 2 |
| Bolt Hole Length | 2 1/2 in |
| Bolt Hole Spacing Range [Max] | 14 3/4 in |
| Mounted Unit Duty | Normal-Duty |
| Housing Material | Cast Iron |
| Base Height | 2 1/16 in |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Width | 1 5/16 in |
| Pillow Block Type | Thru-Bolt |
| Bolt Size | 1 in |
| Seal Type | Contact Seals |
| Locking Style | Set Screw |
| Duty Series | Medium |
| Housing Height | 9 27/32 in |
| Base Width | 4 3/4 in |
| Bearing Design | Non-Expansion |
| Weight | 74.6 LB |
| EAN or UPC | 808250276103 |

