- 85 mm Shaft Diameter
- 101.6 mm Center Line To Base Dimension
- 246 mm Bolt Hole Spacing Range [MIN]
| Insert Material | AISI 52100 Steel |
| Bolt Hole Spacing | 283 mm |
| Housing Height | 202 mm |
| Bolt Size | M22 |
| End Type | Open End |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Series | UCPX00 |
| Inch/Metric | Metric |
| Bearing Insert | UCX17 |
| Bolt Holes | 2 |
| Base Length | 381 mm |
| Lubrication | Relubricatable |
| Length Through Bore | 96 mm |
| Base Width | 111 mm |
| Pillow Block Type | Thru-Bolt |
| Housing No. | PX17 |
| Locking Device | Setscrew Locking Collar |
| Duty Series | Medium |
| Seal Type | Contact Seals |
| Base Height | 42 mm |
| Bolt Hole Length | 59 mm |
| Housing Construction | 1 Piece |
| Bolt Hole Spacing Range [Min] | 246 mm |
| Relubricatable | Yes |
| Bearing Type | Ball Bearing |
| Housing | PX17 |
| Mounted Unit Duty | Normal-Duty |
| Housing Material | Cast Iron |
| Bolt Hole Width | 27 mm |
| Shaft Dia. | 85 mm |
| Locking Style | Set Screw |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing Range [Max] | 319 mm |
| Weight | 42.2 LB |
| EAN or UPC | 808250270965 |

