- 2 15/16" Shaft
- 3 1/2" Base to Center
- 9" Bolt Hole Centers
- Setscrew Locking
- Ball Bearing Type
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Series | UCPX00 |
| Pillow Block Type | Thru-Bolt |
| Mounted Unit Duty | High Temperature-Duty |
| Base Height | 1 3/8 in |
| Housing Material | Cast Iron |
| Seal Type | Silicone |
| Bolt Holes | 2 |
| Bolt Hole Width | 1 1/16 in |
| Bolt Size | 7/8 in |
| Housing Construction | 1 Piece |
| End Type | Open End |
| Bolt Hole Length | 2 in |
| Length Through Bore | 3.252 in |
| Shaft Dia. | 2.9375 in |
| Bearing Insert | UCPX15-47C4HR5 |
| Housing Height | 6 31/32 in |
| Bolt Hole Spacing | 9 in |
| Temperature Range [Max] | 392 °F |
| Locking Device | Setscrew Locking Collar |
| Bearing Type | Ball Bearing |
| Housing No. | PX15 |
| Pre Lubricant | Yuken Super-Lube No. 3 |
| Base Width | 3 1/2 in |
| Base Length | 13 in |
| Weight | 25.8 LB |
| EAN or UPC | 808250265930 |

