- 2 1/2" Shaft
- 3" Base to Center
- 8" Bolt Hole Centers
- Setscrew Locking
- Ball Bearing Type
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Pillow Block Type | Thru-Bolt |
| Inch/Metric | Inch |
| Seal Type | Silicone |
| Series | UCPX00 |
| Mounted Unit Duty | High Temperature-Duty |
| Base Length | 11 1/4 in |
| Housing Height | 6 1/16 in |
| Bearing Insert | UCPX13-40C4HR23 |
| Pre Lubricant | Noxlub BN4020 |
| Housing No. | PX13 |
| Bolt Hole Width | 1 in |
| Length Through Bore | 2.937 in |
| Bolt Holes | 2 |
| Shaft Dia. | 2.5 in |
| Bolt Hole Spacing | 8 in |
| Base Width | 3 1/4 in |
| Bearing Type | Ball Bearing |
| Base Height | 1 1/4 in |
| Bolt Hole Length | 1 5/8 in |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Temperature Range [Max] | 450 °F |
| Housing Construction | 1 Piece |
| Locking Device | Setscrew Locking Collar |
| Bolt Size | 3/4 in |
| Weight | 19.12 LB |
| EAN or UPC | 808250274406 |

