- 60 mm Shaft
- 76.2 mm Base to Center
- 203 mm Bolt Hole Centers
- Setscrew Locking
- Ball Bearing Type
| Bolt Hole Spacing | 203 mm |
| Pre Lubricant | Yuken Super-Lube No. 3 |
| Locking Device | Setscrew Locking Collar |
| Housing Height | 151 mm |
| End Type | Open End |
| Base Length | 286 mm |
| Shaft Dia. | 60 mm |
| Length Through Bore | 65.1 mm |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Bolt Holes | 2 |
| Base Height | 32 mm |
| Bearing Design | Non-Expansion |
| Seal Type | Silicone |
| Bearing Insert | UCPX12C4HR5 |
| Base Width | 83 mm |
| Mounted Unit Duty | High Temperature-Duty |
| Housing No. | PX12 |
| Inch/Metric | Metric |
| Series | UCPX00 |
| Temperature Range [Max] | 392 °F |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Width | 25 mm |
| Housing Construction | 1 Piece |
| Bolt Hole Length | 41 mm |
| Bolt Size | M20 |
| Lubrication | Relubricatable |
| Weight | 18.8 LB |
| EAN or UPC | 808250247653 |

